Hubbell Wiring Device - Kellems PT12SBA Non-Metallic Standard Depth Box For PremiseTrak PT1 Non-Latching Raceway | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Standard Depth Box For PremiseTrak PT1 Non-Latching Raceway - PT12SBA
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Standard Depth Box For PremiseTrak PT1 Non-Latching Raceway

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT12SBA
    SKU: 92078811
    $6.60
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):3.25 W x 4.90 H x 1.63 in. D
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT12SBA
    • Color Office-White
    • Dimensions (Inches) 3.25 W x 4.90 H x 1.63 in. D
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With PremiseTrak PT1 Non-Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang office white non-metallic box for PT1 latching raceway. Box is 3.25 W x 4.90 H x 1.63 in. D.