Hubbell Wiring Device - Kellems Non-Metallic Standard Depth Box For PremiseTrak PT1 Non-Latching Raceway | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Standard Depth Box For PremiseTrak PT1 Non-Latching Raceway
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Standard Depth Box For PremiseTrak PT1 Non-Latching Raceway

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For standard switches and receptacles.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With PremiseTrak PT1 Non-Latching Raceway
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Color
    Price
    PT12SBA
    92078811
    1-Gang
    3.25 W x 4.90 H x 1.63 in. D
    Office-White
    $
    6
    .60
    /
    EA
    92078811
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    3.25 W x 4.90 H x 1.63 in. D
    Color
    Office-White
    $
    6
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT12LPB
    92078794
    1-Gang
    3.25 W x 1.12 H x 4.9 in. L
    Office-White
    $
    6
    .36
    /
    EA
    92078794
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    3.25 W x 1.12 H x 4.9 in. L
    Color
    Office-White
    $
    6
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92078811 SKU, 92078811 ANALYTICS...
    Color
    Office-White
    Price
    $
    6
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92078794 SKU, 92078794 ANALYTICS...
    Color
    Office-White
    Price
    $
    6
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available