Hubbell Wiring Device - Kellems PDB12S Non-Metallic Standard Depth Box For PremiseTrak PP1 Latching Raceway | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Standard Depth Box For PremiseTrak PP1 Latching Raceway - PDB12S
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Standard Depth Box For PremiseTrak PP1 Latching Raceway

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PDB12S
    SKU: 99577545
    $7.19
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):3.25 W x 4.90 H x 1.78 in. D
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PDB12S
    • Color Office-White
    • Dimensions (Inches) 3.25 W x 4.90 H x 1.78 in. D
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With PremiseTrak PP1 Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang office white non-metallic box for PP1 latching raceway. Box is 3.25 W x 4.90 H x 1.78 in. D.