Cantex EZ03SXA Non-Metallic Square Cover Plate | Graybar Store
Cantex - Non-Metallic Square Cover Plate - EZ03SXA
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Square Cover Plate

    Manufacturer: Cantex
    Manufacturer #: EZ03SXA
    SKU: 25023666
    Price pending
    Checking Pricing
         
    Size (Inches):4
    Opening:1 Device
    Raised (Inches):1/2
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ03SXA
    • Materials PVC
    • Opening 1 Device
    • Raised (Inches) 1/2
    • Shape 4 in. Square
    • Size (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. Non-Metallic square 1/2 in. raised cover plate for 1 device.
    • Carton quantity: 100
    • UL Listed