Arlington EMT200S Split Bushing, Non-Metallic, EMT Conduit, Insulated, 2 in. | Graybar Store
Arlington - Split Bushing, Non-Metallic, EMT Conduit, Insulated, 2 in. - EMT200S
+ / - Hover over image to Zoom
Other Views

    Split Bushing, Non-Metallic, EMT Conduit, Insulated, 2 in.

    Manufacturer: Arlington
    Manufacturer #: EMT200S
    SKU: 25696025
    $2.26
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Packaging:50
    Use With:EMT; PVC Rigid Conduit; Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT200S
    • Type Non-Metallic Split Insulating Bushing for EMT
    • Materials Plastic
    • Throat Type Insulated
    • Packaging 50
    • Trade Size (Inches) 2 in.
    • Use With EMT; PVC Rigid Conduit; Rigid/IMC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Split Insulating Bushing for EMT, Packaging: 50, Trade Size (Inches): 2 in, Plastic, Throat Type: Insulated