Vertiv PRO6HSRNG ProFORM® Split Pedestal, Non-Metallic, Mounting Plate, 6 in. | Graybar Store
Vertiv - ProFORM® Split Pedestal, Non-Metallic, Mounting Plate, 6 in. - PRO6HSRNG
+ / - Hover over image to Zoom
Other Views

    ProFORM® Split Pedestal, Non-Metallic, Mounting Plate, 6 in.

    Manufacturer: Vertiv
    Manufacturer #: PRO6HSRNG
    SKU: 25282930
    $90.01
    Checking Pricing
         
    Height (Inches):45 in.
    Depth (Inches):6.5 in.
    Width (Inches):9 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # PRO6HSRNG
    • Depth (Inches) 6.5 in.
    • Height (Inches) 45 in.
    • Width (Inches) 9 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ProFORM® ProFORM Non-Metallic Split-Base Pedestal, Width (Inches): 9 in, Height (Inches): 45 in, Depth (Inches): 6.5 in