Arlington LVS2 Non-Metallic Screw-On Low Voltage Mounting Bracket, New Construction, 2-Gang | Graybar Store
Arlington - Non-Metallic Screw-On Low Voltage Mounting Bracket, New Construction, 2-Gang - LVS2
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Screw-On Low Voltage Mounting Bracket, New Construction, 2-Gang

    Manufacturer: Arlington
    Manufacturer #: LVS2
    SKU: 25043300
    $1.96
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size (Inches):5.492 W x 4.170 H
    Box Depth (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVS2
    • Box Depth (Inches) 1-1/2 in.
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Size (Inches) 5.492 W x 4.170 H
    • Country of Origin US - USA
    Product Overview:
    2-Gang non-metallic screw-on low voltage mounting bracket for new construction.