Arlington LVS1 Non-Metallic Screw-On 1-Gang Low Voltage Mounting Bracket for New Construction | Graybar Store
Arlington - Non-Metallic Screw-On 1-Gang Low Voltage Mounting Bracket for New Construction - LVS1
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Screw-On 1-Gang Low Voltage Mounting Bracket for New Construction

    Manufacturer: Arlington
    Manufacturer #: LVS1
    SKU: 22080689
    $0.85
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):2.810 W x 4.170 H
    Box Depth (Inches):1.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVS1
    • Box Depth (Inches) 1.5 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.810 W x 4.170 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic 2.810 W x 4.170 H x 1.500 in. D screw-on low voltage mounting bracket for new construction.
    • Non-metallic
    • Screw-on for metal studs
    • Built-in loop to tie off cable