Thomas and Betts 68R-CST-ALM Non-Metallic Round Recessed Floor Box Cover, Black with Aluminum Flange | Graybar Store
Thomas and Betts - Non-Metallic Round Recessed Floor Box Cover, Black with Aluminum Flange - 68R-CST-ALM
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Round Recessed Floor Box Cover, Black with Aluminum Flange

    Manufacturer: Thomas and Betts
    Manufacturer #: 68R-CST-ALM
    SKU: 25083042
    $125.58
    Checking Pricing
         
    Color:Black with Aluminum Flange
    Use With:68 P Round Floor Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 68R-CST-ALM
    • Color Black with Aluminum Flange
    • Materials Non-Metallic
    Product Overview:
    Black with aluminum flange 2-Compartment non-metallic recessed cover for use with 68 P round floor box.
    • Cover accepts 1-duplex or GFCI receptacle, no special device plates required
    • Cover accepts up to two communication jacks
    • Includes: (1) 2-port keystone data plate and (1) blank data plate for customer cut-outs or power only applications