Thomas and Betts E97DSC Non-Metallic Round Floor Box Cover | Graybar Store
Thomas and Betts - Non-Metallic Round Floor Box Cover - E97DSC
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Round Floor Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E97DSC
    SKU: 95044250
    $44.39
    Checking Pricing
         
    Opening:Duplex Receptacle (1)
    Color:Caramel
    Use With:NEMA Duplex Receptacles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E97DSC
    • Color Caramel
    • Materials Non-Metallic
    • Opening Duplex Receptacle (1)
    • Use With NEMA Duplex Receptacles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic caramel round floor box cover for (1) duplex receptacle.
    • High impact resistant thermoplastic
    • Compatible with standard NEMA duplex and 1-1/2 inch NPS receptacles
    • 1-1/4 inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 in., 1/2 in. and 1 in.
    • UL scrub water tested, approved for all types of finish flooring
    • UL Listed E42728