Thomas and Betts E97SSRB Non-Metallic Round NPS Floor Box Cover, Brown | Graybar Store
Thomas and Betts - Non-Metallic Round NPS Floor Box Cover, Brown - E97SSRB
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Round NPS Floor Box Cover, Brown

    Manufacturer: Thomas and Betts
    Manufacturer #: E97SSRB
    SKU: 99548956
    $44.21
    Checking Pricing
         
    Opening:Device (1)
    Color:Brown
    Use With:NEMA Duplex and 1-1/2 in. NPS Receptacles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E97SSRB
    • Color Brown
    • Materials Non-Metallic
    • Opening Device (1)
    • Use With NEMA Duplex and 1-1/2 in. NPS Receptacles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic round brown floor box cover with 1-1/4 in. NPS.
    • High impact resistant thermoplastic
    • Compatible with standard NEMA duplex and 1-1/2 inch NPS receptacles
    • 1-1/4 inch NPS plugs may be modified to accept smaller fittings, sizes 3/8 in., 1/2 in. and 1 in.
    • UL scrub water tested, approved for all types of finish flooring
    • UL Listed E42728