Wiremold (Legrand) 2337A Non-Metallic Round Box Extention | Graybar Store
Wiremold (Legrand) - Non-Metallic Round Box Extention - 2337A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Round Box Extention

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2337A
    SKU: 90077880
    $14.54
    Checking Pricing
         
    Box Style:Round
    Color:White
    Size:5-1/2 x 1 in
    Depth:1 in
    Use With:400 Series Raceway Round Fixture Boxes; 800 Series Raceway Round Fixture Boxes; 2300 Series
    Mounting Type:Screw
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2337A
    • Color White
    • Size 5-1/2 x 1 in
    • Box Style Round
    • Depth 1 in
    • Mounting Type Screw
    • Material PVC
    • Use With 400 Series Raceway Round Fixture Boxes; 800 Series Raceway Round Fixture Boxes; 2300 Series
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2300 Round Extension Box, PVC, White, Size: 5-1/2 x 1 in, Box Style: Round, Mounting Type: Screw Mount