Thomas and Betts BR 503 Non Metallic Rigid/IMC Space Cap | Graybar Store
Thomas and Betts - Non Metallic Rigid/IMC Space Cap - BR 503
+ / - Hover over image to Zoom
Other Views

    Non Metallic Rigid/IMC Space Cap

    Manufacturer: Thomas and Betts
    Manufacturer #: BR 503
    SKU: 88253824
    $3.91
    Checking Pricing
         
    Dimensions:2-1/8 W x 2-15/32 H in
    Trade Size:1 in.
    Packaging:100 per Pack
    Use With:IMC Conduits; Rigid Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BR 503
    • Dimensions 2-1/8 W x 2-15/32 H in
    • Materials Non Metallic
    • Trade Size 1 in.
    Product Overview:
    Steel City® Space Cap, Packaging: 100 Per Pack, Non Metallic, Trade Size: 1 in