Thomas and Betts 1475 Push-Penny® Plug, Polyethylene, Rigid/IMC Conduit, 2 in. | Graybar Store
Thomas and Betts - Push-Penny® Plug, Polyethylene, Rigid/IMC Conduit, 2 in. - 1475
+ / - Hover over image to Zoom
Other Views

    Push-Penny® Plug, Polyethylene, Rigid/IMC Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1475
    SKU: 88263378
    $2.93
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1475
    • Materials Polyethylene
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Conduit Plug, Polyethylene, Trade Size (Inches): 2 in, For Use With: IMC Conduits; Rigid Conduits