Thomas and Betts B121BFBRW Non-Metallic Residential Wood Sub-Floor Adjust-A-Box, White Cover | Graybar Store
Thomas and Betts - Non-Metallic Residential Wood Sub-Floor Adjust-A-Box, White Cover - B121BFBRW
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Residential Wood Sub-Floor Adjust-A-Box, White Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: B121BFBRW
    SKU: 22075001
    $81.50
    Checking Pricing
         
    No. of Gangs:1
    Size (Inches):0 to 1-3/4
    Box Depth (Inches):3.33 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B121BFBRW
    • Color White
    • Box Depth (Inches) 3.33 in.
    • Materials Non-Metallic
    • No. of Gangs 1
    • Size (Inches) 0 to 1-3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-gang 20 cubic inch. non-metallic Adjust-A-Box residential floor box kit with tamper-resistant duplex receptacle and white cover.
    • 20.0 Cubic inch capacity
    • Includes box, cover, duplex receptacle, new and old work brackets, green ground screw and mounting hardware
    • Patented adjustment screw that adjusts depth from 0 in. to 1-3/4 inches
    • Covers have (2) non-removable hinged doors
    • Ideal for residential and home office applications
    • UL Listed and UL scrub water tested