Thomas and Betts E9761S Non-Metallic Rectangular Slate Cover Assembly | Graybar Store
Thomas and Betts - Non-Metallic Rectangular Slate Cover Assembly - E9761S
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Rectangular Slate Cover Assembly

    Manufacturer: Thomas and Betts
    Manufacturer #: E9761S
    SKU: 99426919
    $117.06
    Checking Pricing
         
    Color:Slate
    No. of Gangs:1
    Opening:Rectangular Flip Lid
    Use With:All Flooring Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9761S
    • Color Slate
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening Rectangular Flip Lid
    • Use With All Flooring Applications
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic rectangular slate cover assembly.
    • High impact resistant thermoplastic
    • Field reversible for tile or carpet
    • Double door design
    • Gasketed for watertight seal
    • UL scrub water tested
    • Carpet flange is part of the cover and may be removed for tile application