Wiremold (Legrand) 828PR-BLK Non-Metallic Rectangular Floor Box Cover With Flip Lids | Graybar Store
Wiremold (Legrand) - Non-Metallic Rectangular Floor Box Cover With Flip Lids - 828PR-BLK
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Rectangular Floor Box Cover With Flip Lids

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828PR-BLK
    SKU: 88280270
    $25.38
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Color:Black
    Use With:106 Type Communication Bezel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828PR-BLK
    • Color Black
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Use With 106 Type Communication Bezel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic black rectangular floor box cover with flip lids for (1) duplex receptacle.
    • Polycarbonate cover plates can only be used with polycarbonate flanges
    • Comes with three flip lids