Arlington TVBU505 Non-Metallic Recessed TV BOX For Power and Low Voltage | Graybar Store
Arlington - Non-Metallic Recessed TV BOX For Power and Low Voltage - TVBU505
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Recessed TV BOX For Power and Low Voltage

    Manufacturer: Arlington
    Manufacturer #: TVBU505
    SKU: 25279549
    $16.59
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3.75 in.
    Size (Inches):6.254 W x 6.942 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVBU505
    • Box Depth (Inches) 3.75 in.
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Size (Inches) 6.254 W x 6.942 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang Non-Metallic Recessed TV BOX, 6.254 W x 6.942 H x 3.750 in. D, For (1) Power and (1) Low Voltage
    • For walls up to 1-1/2 inch thick
    • Mounting wings hold bracket securely against wall when screws are tightened