Arlington DVFR3W Non-Metallic Recessed Indoor IN BOX For New and Retrofit Construction | Graybar Store
Arlington - Non-Metallic Recessed Indoor IN BOX For New and Retrofit Construction - DVFR3W
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Recessed Indoor IN BOX For New and Retrofit Construction

    Manufacturer: Arlington
    Manufacturer #: DVFR3W
    SKU: 25254088
    $19.69
    Checking Pricing
         
    Color:White
    Accommodates:Non-metallic Recessed Box
    Additional Features:2-Hour Fire Rating; Mounting Wings; Textured, Paintable Trim Plate
    Mounting Position:7.930 x 6.818 x 3.875 in
    Side Knockouts (Inches):3
    No. of Hubs:3-7/8 in
    Product Includes:49.3 in³
    Knockouts:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DVFR3W
    • Color White
    • Accommodates Non-metallic Recessed Box
    • Additional Features 2-Hour Fire Rating; Mounting Wings; Textured, Paintable Trim Plate
    • Knockouts Screw
    • Materials Non-Metallic
    • Mounting Position 7.930 x 6.818 x 3.875 in
    • No. of Hubs 3-7/8 in
    • Product Includes 49.3 in³
    • Side Knockouts (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    InBox™ Non-metallic Recessed Box, Plastic, White, Size: 7.93 L x 3.875 D x 6.818 H in, Box Style: Rectangular, Mounting Type: Screw Mount