Arlington DVFR2W Non-Metallic Recessed Indoor IN BOX For New and Retrofit Construction | Graybar Store
Arlington - Non-Metallic Recessed Indoor IN BOX For New and Retrofit Construction - DVFR2W
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Recessed Indoor IN BOX For New and Retrofit Construction

    Manufacturer: Arlington
    Manufacturer #: DVFR2W
    SKU: 25162968
    $17.23
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):0.75 in.
    Size (Inches):6.012 W x 6.698 H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DVFR2W
    • Color White
    • Box Depth (Inches) 0.75 in.
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Size (Inches) 6.012 W x 6.698 H
    • Country of Origin US - USA
    Product Overview:
    2-Gang non-metallic white recessed 6.012 W x 6.698 H x 0.750 in. D indoor IN BOX for new and retrofit construction.