Hubbell Wiring Device - Kellems PW2BC7 Non-Metallic Raceway WallTrak1 Series Fittings Base and Cover, 7 ft Length | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Raceway WallTrak1 Series Fittings Base and Cover, 7 ft Length - PW2BC7
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Raceway WallTrak1 Series Fittings Base and Cover, 7 ft Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PW2BC7
    SKU: 99712502
    $27.09
    Checking Pricing
         
    Length:7 ft.
    Brand or Series:WallTrak2
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PW2BC7
    • Color Office-White
    • Brand or Series WallTrak2
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WALLTRAK2 office-white base and cover , 7ft. Length.