Panduit JB1FSDEI-A Non-Metallic Power Rated Outlet Box For LD Series Raceway with Adhesive Backing | Graybar Store
Panduit - Non-Metallic Power Rated Outlet Box For LD Series Raceway with Adhesive Backing - JB1FSDEI-A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Outlet Box For LD Series Raceway with Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: JB1FSDEI-A
    SKU: 25045643
    $7.03
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Surface mount outlet boxes are available for both power and communication applications
    Material:PVC
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JB1FSDEI-A
    • Color Electric Ivory
    • Additional Features Surface mount outlet boxes are available for both power and communication applications
    • Brand or Series Panduit
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Gang Fast Snap Low Voltage 2-piece Deep Outlet Box with Adhesive, Electric Ivory