Panduit JBP2FSIW Non-Metallic Power Rated Outlet Box For LD Series Raceway, Off-White | Graybar Store
Panduit - Non-Metallic Power Rated Outlet Box For LD Series Raceway, Off-White - JBP2FSIW
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Outlet Box For LD Series Raceway, Off-White

    Manufacturer: Panduit
    Manufacturer #: JBP2FSIW
    SKU: 99525686
    $10.62
    Checking Pricing
         
    No. of Gangs:2-Gang
    Dimensions (Inches):5 in L x 1.62 in. H x 6.14 in W.
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP2FSIW
    • Color Off-White
    • Dimensions (Inches) 5 in L x 1.62 in. H x 6.14 in W.
    • Materials Non-Metallic
    Product Overview:
    Double gang fast snap international white power rated 2-piece outlet box. Box is 5 in L x 1.62 in. H x 6.14 in W.