Panduit JBP1IIW Non-Metallic Power Rated Outlet Box For LD Series Raceway, Off-White | Graybar Store
Panduit - Non-Metallic Power Rated Outlet Box For LD Series Raceway, Off-White - JBP1IIW
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Outlet Box For LD Series Raceway, Off-White

    Manufacturer: Panduit
    Manufacturer #: JBP1IIW
    SKU: 99466620
    $6.85
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.12 in. L x 3.38 in. W x 2.27 in.H
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1IIW
    • Color Off-White
    • Dimensions (Inches) 5.12 in. L x 3.38 in. W x 2.27 in.H
    • Materials Non-Metallic
    Product Overview:
    Single Gang Power Rated 2-PIECE Intermediate Outlet Box, Off White