Panduit JBP1EI Non-Metallic Power Rated Outlet Box For LD Series Raceway, Ivory | Graybar Store
Panduit - Non-Metallic Power Rated Outlet Box For LD Series Raceway, Ivory - JBP1EI
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Outlet Box For LD Series Raceway, Ivory

    Manufacturer: Panduit
    Manufacturer #: JBP1EI
    SKU: 97126114
    $6.92
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.19 L x 3.45 W x 1.75 H
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1EI
    • Color Ivory
    • Dimensions (Inches) 5.19 L x 3.45 W x 1.75 H
    • Materials Non-Metallic
    Product Overview:
    Ivory 1-gang non-metallic power rated outlet box for Pan-Way LD series raceway. Outlet box is 5.05 L x 5.05 W x 1.62 in. H.