Panduit JBP1DWH Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White | Graybar Store
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White - JBP1DWH
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White

    Manufacturer: Panduit
    Manufacturer #: JBP1DWH
    SKU: 97126116
    $11.55
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.02 in. L x 3.28 in. W x 2.75 in. H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1DWH
    • Color White
    • Dimensions (Inches) 5.02 in. L x 3.28 in. W x 2.75 in. H
    • Materials Non-Metallic
    Product Overview:
    Single Gang Power Rated 2-PIECE Deep Outlet Box, White