Panduit JBP3DIW Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White | Graybar Store
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White - JBP3DIW
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White

    Manufacturer: Panduit
    Manufacturer #: JBP3DIW
    SKU: 25637409
    $17.17
    Checking Pricing
         
    No. of Gangs:3-Gang
    Dimensions (Inches):7 in. L x 5.190 in. W x 2.750 in. H
    Color:International Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP3DIW
    • Color International Grey
    • Dimensions (Inches) 7 in. L x 5.190 in. W x 2.750 in. H
    • Materials Non-Metallic
    Product Overview:
    7 Inch Length x 5.190 Inch Width x 2.750 Inch Height, International White, PVC three gang outlet box.