Panduit JBP3DWH Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White | Graybar Store
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White - JBP3DWH
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, White

    Manufacturer: Panduit
    Manufacturer #: JBP3DWH
    SKU: 25524178
    $17.24
    Checking Pricing
         
    No. of Gangs:3-Gang
    Dimensions (Inches):7.00 in.L x 5.19 in.W x 2.75 in. H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP3DWH
    • Color White
    • Dimensions (Inches) 7.00 in.L x 5.19 in.W x 2.75 in. H
    • Materials Non-Metallic
    Product Overview:
    3-gang junction box non-metallic white