Panduit JBP2DIG Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, Grey | Graybar Store
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, Grey - JBP2DIG
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway, Grey

    Manufacturer: Panduit
    Manufacturer #: JBP2DIG
    SKU: 99466643
    $14.04
    Checking Pricing
         
    No. of Gangs:2-Gang
    Dimensions (Inches):5.22 in. L x 5.22 in. W x 2.76 in.H
    Color:International Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP2DIG
    • Color International Grey
    • Dimensions (Inches) 5.22 in. L x 5.22 in. W x 2.76 in.H
    • Materials Non-Metallic
    Product Overview:
    Double Gang Power Rated 2-PIECE Deep Outlet Box, International Gray