Panduit JBP2DEI Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway | Graybar Store
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway - JBP2DEI
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway

    Manufacturer: Panduit
    Manufacturer #: JBP2DEI
    SKU: 98290618
    $14.37
    Checking Pricing
         
    No. of Gangs:2-Gang
    Dimensions (Inches):5.19 L x 5.19 W x 2.75 H
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP2DEI
    • Color Electric Ivory
    • Dimensions (Inches) 5.19 L x 5.19 W x 2.75 H
    • Materials Non-Metallic
    Product Overview:
    2-gang electric ivory non-metallic power rated deep outlet box for Pan-Way LD series raceway. Outlet box is 5.19 L x 5.19 W x 2.75 in. H.