Panduit JBP1DIW Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway | Graybar Store
Panduit - Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway - JBP1DIW
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Power Rated Deep Outlet Box For LD Series Raceway

    Manufacturer: Panduit
    Manufacturer #: JBP1DIW
    SKU: 97274145
    $12.09
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.19 L x 3.45 W x 2.75 H
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1DIW
    • Color Off-White
    • Dimensions (Inches) 5.19 L x 3.45 W x 2.75 H
    • Materials Non-Metallic
    Product Overview:
    1-gang off white non-metallic power rated deep outlet box for Pan-Way LD series raceway. Outlet box is 5.19 L x 3.45 W x 2.75 in. H.