Hubbell Wiring Device - Kellems PT205212 Non-Metallic PlugTrak Serie 5-Outlet Duplex | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic PlugTrak Serie 5-Outlet Duplex - PT205212
+ / - Hover over image to Zoom
Other Views

    Non-Metallic PlugTrak Serie 5-Outlet Duplex

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT205212
    SKU: 99707166
    $81.90
    Checking Pricing
         
    Length:5 ft.
    No. of Outlets:5
    Additional Features:2 Circuit
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT205212
    • Color Office-White
    • Additional Features 2 Circuit
    • Length 5 ft.
    • No. of Outlets 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PLUGTRAK 20A 2-circuit 5 outlet duplex. 5 ft. Length, with office white finish. Indoor Use Only.