Thomas and Betts 4042-12 Non-Metallic Plaster Ring For 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Non-Metallic Plaster Ring For 4 in. Square Outlet Box - 4042-12
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Plaster Ring For 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 4042-12
    SKU: 88058067
    $1.89
    Checking Pricing
         
    Raised (Inches):1/2
    Opening:(1) Device
    Capacity (Cubic Inch):4.0 cu. in.
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4042-12
    • Box Style 4 Square
    • Capacity (Cubic Inch) 4.0 cu. in.
    • Materials Non-Metallic
    Product Overview:
    1-Device 1/2 in. raised non-metallic plaster ring for 4 in. square outlet box.
    • 1/2 inch offset
    • 4.0 Cubic inch capacity
    • Color: Brown
    • Listed for masonry walls
    • UL Listed E42728