Thomas and Betts Non-Metallic Plaster Ring For 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Non-Metallic Plaster Ring For 4 in. Square Outlet Box
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Plaster Ring For 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
         

    Non-metallic plaster ring for 4 inch square outlet box.

    • 1/2 inch raised
    • UL Listed E42728
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Non-Metallic
    Select Filter Options Below ( 1 items found )
    Raised (Inches):1/2
    Opening:(1) Device
    Capacity (Cubic Inch):4.0 cu. in.
    Box Style:4 Square
    Mfg Part #
    SKU
    Raised (Inches)
    Opening
    Capacity (Cubic Inch)
    Box Style
    Price
    4042-12
    88058067
    1/2
    (1) Device
    4.0 cu. in.
    4 Square
    $
    1
    .89
    /
    EA
    88058067
    Raised (Inches)
    1/2
    Opening
    (1) Device
    Capacity (Cubic Inch)
    4.0 cu. in.
    Box Style
    4 Square
    $
    1
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88058067 SKU, 88058067 ANALYTICS...
    Capacity (Cubic Inch)
    4.0 cu. in.
    Box Style
    4 Square
    Price
    $
    1
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available