Thomas and Betts A420 Carlon 2-Gang 1/2 in. Raised Plaster Ring for 4 Square Box | Graybar Store
Thomas and Betts - Carlon 2-Gang 1/2 in. Raised Plaster Ring for 4 Square Box - A420
+ / - Hover over image to Zoom
Other Views

    Carlon 2-Gang 1/2 in. Raised Plaster Ring for 4 Square Box

    Manufacturer: Thomas and Betts
    Manufacturer #: A420
    SKU: 88054422
    $4.49
    Checking Pricing
         
    Raised (Inches):1/2
    Box Style:4 Square
    Opening:(2) Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A420
    • Box Style 4 Square
    • Materials Non-Metallic
    • Opening (2) Device
    • Raised (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2-Gang blue non-metallic 1/2 in. raised plaster ring for 4 in. square box.
    • 6.1 Cubic inch capacity
    • Color: Blue
    • UL Listed E42728