Hubbell Wiring Device - Kellems BB60N Non Metallic Pin and Sleeve 15 Degree Angle Back Box With 1 1/4 in. NPT Hub | Graybar Store
Hubbell Wiring Device - Kellems - Non Metallic Pin and Sleeve 15 Degree Angle Back Box With 1 1/4 in. NPT Hub - BB60N
+ / - Hover over image to Zoom
Other Views

    Non Metallic Pin and Sleeve 15 Degree Angle Back Box With 1 1/4 in. NPT Hub

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BB60N
    SKU: 95044365
    $59.59
    Checking Pricing
         
    Hub Size (Inches):1-1/4 in.
    Use With:60 and 63A Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BB60N
    • Hub Size (Inches) 1-1/4 in.
    • Materials Non-Metallic
    • Use With 60 and 63A Devices
    • Country of Origin US - USA
    Product Overview:
    Non metallic Pin and Sleeve 15 deg. angle back box with 1 1/4 in. NPT hub. For use with 60 and 63A devices.
    Each Hubbell IEC Pin & Sleeve Back Box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Available in non-metallic and cast metal versions. Cast aluminum boxes are suitable for IP54 requirements and are finished with enamel paint.