Arlington FA102 Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness | Graybar Store
Arlington - Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness - FA102
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness

    Manufacturer: Arlington
    Manufacturer #: FA102
    SKU: 25309944
    $5.96
    Checking Pricing
         
    Accommodates:Non-Metallic Outlet Box
    Additional Features:2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Color:Black
    Mounting Position:3.720 x 4.111 x 3.875 in
    Side Knockouts (Inches):2
    No. of Hubs:3-7/8 in
    Product Includes:43-1/2 in³
    Knockouts:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FA102
    • Color Black
    • Accommodates Non-Metallic Outlet Box
    • Additional Features 2-Hour Fire Rating; Complies with 2014 NEC 314.20
    • Knockouts Screw
    • Mounting Position 3.720 x 4.111 x 3.875 in
    • No. of Hubs 3-7/8 in
    • Product Includes 43-1/2 in³
    • Side Knockouts (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic 2-gang outlet box for new construction. Adjustable for wall thickness from 1/4 to 1-1/2 in. Mounts directly to a wood or steel stud.