Arlington Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness | Graybar Store
Arlington - Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Outlet Box, New Construction Only, Adjustable 1/4 in. to 1-1/2 in. Wall Thickness

    Manufacturer: Arlington
         

    • Manufacturer Arlington
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Accommodates
    Additional Features
    Color
    Mounting Position
    Side Knockouts (Inches)
    No. of Hubs
    Product Includes
    Knockouts
    Price
    FA101
    25309943
    Non-Metallic Outlet Box
    2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Black
    3.720 x 2.299 x 3.875 in
    1
    3-7/8 in
    21 in³
    Screw
    $
    4
    .63
    /
    EA
    25309943
    Accommodates
    Non-Metallic Outlet Box
    Additional Features
    2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Color
    Black
    Mounting Position
    3.720 x 2.299 x 3.875 in
    Side Knockouts (Inches)
    1
    No. of Hubs
    3-7/8 in
    Product Includes
    21 in³
    Knockouts
    Screw
    $
    4
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FA101H
    25824545
    Non-Metallic Outlet Box
    2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Black
    3.720 x 2.299 x 3.875 in
    1
    3-7/8 in
    21 in³
    Screw
    $
    4
    .63
    /
    EA
    25824545
    Accommodates
    Non-Metallic Outlet Box
    Additional Features
    2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Color
    Black
    Mounting Position
    3.720 x 2.299 x 3.875 in
    Side Knockouts (Inches)
    1
    No. of Hubs
    3-7/8 in
    Product Includes
    21 in³
    Knockouts
    Screw
    $
    4
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FA102
    25309944
    Non-Metallic Outlet Box
    2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Black
    3.720 x 4.111 x 3.875 in
    2
    3-7/8 in
    43-1/2 in³
    Screw
    $
    5
    .96
    /
    EA
    25309944
    Accommodates
    Non-Metallic Outlet Box
    Additional Features
    2-Hour Fire Rating; Complies with 2014 NEC 314.20
    Color
    Black
    Mounting Position
    3.720 x 4.111 x 3.875 in
    Side Knockouts (Inches)
    2
    No. of Hubs
    3-7/8 in
    Product Includes
    43-1/2 in³
    Knockouts
    Screw
    $
    5
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25309943 SKU, 25309943 ANALYTICS...
    Color
    Black
    Mounting Position
    3.720 x 2.299 x 3.875 in
    Side Knockouts (Inches)
    1
    No. of Hubs
    3-7/8 in
    Product Includes
    21 in³
    Knockouts
    Screw
    Price
    $
    4
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25824545 SKU, 25824545 ANALYTICS...
    Color
    Black
    Mounting Position
    3.720 x 2.299 x 3.875 in
    Side Knockouts (Inches)
    1
    No. of Hubs
    3-7/8 in
    Product Includes
    21 in³
    Knockouts
    Screw
    Price
    $
    4
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25309944 SKU, 25309944 ANALYTICS...
    Color
    Black
    Mounting Position
    3.720 x 4.111 x 3.875 in
    Side Knockouts (Inches)
    2
    No. of Hubs
    3-7/8 in
    Product Includes
    43-1/2 in³
    Knockouts
    Screw
    Price
    $
    5
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available