Arlington LVN1 Non-Metallic Nail-On Low Voltage Mounting Bracket for New Construction | Graybar Store
Arlington - Non-Metallic Nail-On Low Voltage Mounting Bracket for New Construction - LVN1
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Nail-On Low Voltage Mounting Bracket for New Construction

    Manufacturer: Arlington
    Manufacturer #: LVN1
    SKU: 22054299
    $0.79
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):1.50 in.
    Size (Inches):2.810 W x 4.170 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVN1
    • Type Nail On Low Voltage Mounting Bracket, Black, Nail-On Mount, Width (Inches): 5.425 in, Height (Inches): 4.300 in, No. of Holes: 12
    • Box Depth (Inches) 1.50 in.
    • Hinge Type 2.624 in
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.810 W x 4.170 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic 2.810 W x 4.170 H x 1.500 in. D nail-on low voltage mounting bracket for new construction.
    • Non-metallic
    • Nail-on for wood studs
    • Built-in loop to tie off cable