Square D (Schneider Electric) ZB5AZ009 Non-Metallic Mounting Collar For 22 mm IEC Pushbuttons | Graybar Store
Square D (Schneider Electric) - Non-Metallic Mounting Collar For 22 mm IEC Pushbuttons - ZB5AZ009
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Mounting Collar For 22 mm IEC Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AZ009
    SKU: 99496587
    $5.92
    Checking Pricing
         
    Use With:ZB5 Series
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AZ009
    • IEC Rating IP65
    • NEMA Style 1/2/3/4/12/13
    • Material Non-Metallic
    • Use With ZB5 Series
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-metallic mounting collar for use with 22 mm IEC pushbuttons ZB5 series.
    • For use with electrical block(contact or light module)