Panduit JB1WH-A Non-Metallic Low Voltage Outlet Box With Adhesive LD Series Raceway | Graybar Store
Panduit - Non-Metallic Low Voltage Outlet Box With Adhesive LD Series Raceway - JB1WH-A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Outlet Box With Adhesive LD Series Raceway

    Manufacturer: Panduit
    Manufacturer #: JB1WH-A
    SKU: 97127759
    $4.94
    Checking Pricing
         
    Dimensions (Inches):5.09 L x 3.34 W x 1.75 H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JB1WH-A
    • Color White
    • Dimensions (Inches) 5.09 L x 3.34 W x 1.75 H
    Product Overview:
    White non-metallic low voltage outlet box with adhesive for Pan-Way LD series raceway. Box is 5.09 L x 3.34 W x 1.75 in. H.