Panduit JBX3510IG-A Non-Metallic Low Voltage Outlet Box With Adhesive For LD or T-45 Series Raceway, Grey | Graybar Store
Panduit - Non-Metallic Low Voltage Outlet Box With Adhesive For LD or T-45 Series Raceway, Grey - JBX3510IG-A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Outlet Box With Adhesive For LD or T-45 Series Raceway, Grey

    Manufacturer: Panduit
    Manufacturer #: JBX3510IG-A
    SKU: 93145524
    $4.94
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.00 L x 3.26 W x 1.62 H
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBX3510IG-A
    • Color Grey
    • Dimensions (Inches) 5.00 L x 3.26 W x 1.62 H
    • Materials Non-Metallic
    Product Overview:
    Grey, 1-gang non-metallic low voltage outlet box with adhesive for Pan-Way LD or T-45 series raceway. Outlet box is 5.00 L x 3.26 W x 1.62 in. H.