Panduit JBX3510EI-A Non-Metallic Low Voltage Outlet Box With Adhesive For LD or T-45 Series Raceway | Graybar Store
Panduit - Non-Metallic Low Voltage Outlet Box With Adhesive For LD or T-45 Series Raceway - JBX3510EI-A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Outlet Box With Adhesive For LD or T-45 Series Raceway

    Manufacturer: Panduit
    Manufacturer #: JBX3510EI-A
    SKU: 92138807
    $5.35
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):5.00 L x 3.26 W x 1.62 H
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBX3510EI-A
    • Color Electric Ivory
    • Dimensions (Inches) 5.00 L x 3.26 W x 1.62 H
    • Materials Non-Metallic
    Product Overview:
    Electric ivory 1-gang non-metallic low voltage outlet box with adhesive for Pan-Way LD or T-45 series raceway. Outlet box is 5.00 L x 3.26 W x 1.62 in. H.