Arlington LVN4 Non-Metallic Low Voltage Mounting Bracket, New Construction, Nail-On Style | Graybar Store
Arlington - Non-Metallic Low Voltage Mounting Bracket, New Construction, Nail-On Style - LVN4
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Mounting Bracket, New Construction, Nail-On Style

    Manufacturer: Arlington
    Manufacturer #: LVN4
    SKU: 25225094
    $6.25
    Checking Pricing
         
    Accommodates:Nail On Low Voltage Mounting Bracket
    Screw Type:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVN4
    • Type Nail On Low Voltage Mounting Bracket, Black, Nail-On Mount, Width (Inches): 5.425 in, Height (Inches): 4.300 in, No. of Holes: 12
    • Accommodates Nail On Low Voltage Mounting Bracket
    • Hinge Type 2.624 in
    • Materials Non-Metallic
    • Screw Type 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nail On Low Voltage Mounting Bracket, Black, Nail-On Mount, Width (Inches): 5.425 in, Height (Inches): 4.3 in, No. of Holes: 12