Arlington LVMB1 Non-Metallic Low Voltage Mounting Bracket For New Construction | Graybar Store
Arlington - Non-Metallic Low Voltage Mounting Bracket For New Construction - LVMB1
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Mounting Bracket For New Construction

    Manufacturer: Arlington
    Manufacturer #: LVMB1
    SKU: 98303234
    $1.23
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):1.97 in.
    Size (Inches):3.147 W x 4.158 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVMB1
    • Box Depth (Inches) 1.97 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 3.147 W x 4.158 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic 3.147 W x 4.158 H x 1.970 in. D low voltage mounting bracket for new construction.
    • Non-metallic
    • Vertical or horizontal mount
    • Wood or metal studs