Arlington LV1 Non-Metallic Low Voltage Mounting Bracket For Existing Construction | Graybar Store
Arlington - Non-Metallic Low Voltage Mounting Bracket For Existing Construction - LV1
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Mounting Bracket For Existing Construction

    Manufacturer: Arlington
    Manufacturer #: LV1
    SKU: 97119252
    $1.61
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):1.69 in.
    Size (Inches):2.500 W x 4.250 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LV1
    • Type Low Voltage Mounting Bracket, Black, Wall Mount, Width (Inches): 2.500 in, Height (Inches): 5.460 in, No. of Holes: 4
    • Box Depth (Inches) 1.69 in.
    • Hinge Type 1.7 in
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.500 W x 4.250 H
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang non-metallic 2.500 W x 4.250 H x 1.690 in. D low voltage mounting bracket for existing construction.
    • Non-metallic
    • Bracket is its own template for cut out
    • Mounting wings hold bracket securely against wall when screws are tightened