Arlington LV1RP Non-Metallic Low Voltage Mounting Bracket For Existing Construction | Graybar Store
Arlington - Non-Metallic Low Voltage Mounting Bracket For Existing Construction - LV1RP
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Mounting Bracket For Existing Construction

    Manufacturer: Arlington
    Manufacturer #: LV1RP
    SKU: 25238833
    $3.13
    Checking Pricing
         
    Accommodates:Low Voltage Mounting Bracket
    Screw Type:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LV1RP
    • Type Low Voltage Mounting Bracket, Black, Wall Mount, Width (Inches): 2.500 in, Height (Inches): 5.460 in, No. of Holes: 4
    • Accommodates Low Voltage Mounting Bracket
    • Hinge Type 1.7 in
    • Materials Non-Metallic
    • Screw Type 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Mounting Bracket, Black, Wall Mount, Width (Inches): 2.5 in, Height (Inches): 5.46 in, No. of Holes: 4