Arlington LV4 Non-Metallic Low Voltage Mounting Bracket, Existing Construction, 4-Gang | Graybar Store
Arlington - Non-Metallic Low Voltage Mounting Bracket, Existing Construction, 4-Gang - LV4
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Voltage Mounting Bracket, Existing Construction, 4-Gang

    Manufacturer: Arlington
    Manufacturer #: LV4
    SKU: 25187086
    $6.26
    Checking Pricing
         
    No. of Gangs:4-Gang
    Size (Inches):7.810 W x 4.250 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LV4
    • Type Low Voltage Mounting Bracket, Black, Wall Mount, Width (Inches): 2.500 in, Height (Inches): 5.460 in, No. of Holes: 4
    • Hinge Type 1.7 in
    • Materials Non-Metallic
    • No. of Gangs 4-Gang
    • Size (Inches) 7.810 W x 4.250 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-Gang non-metallic low voltage mounting bracket for existing construction.