Arlington DBVR141W Non-Metallic Low Profile IN BOX for Retrofit Siding Construction | Graybar Store
Arlington - Non-Metallic Low Profile IN BOX for Retrofit Siding Construction - DBVR141W
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Low Profile IN BOX for Retrofit Siding Construction

    Manufacturer: Arlington
    Manufacturer #: DBVR141W
    SKU: 25016229
    $21.65
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):4.934 W x 7.186 H
    Box Depth (Inches):5.16 in.
    Mounting Position:Vertical
    Use With:1/2 in. Lap Size Siding
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVR141W
    • Box Depth (Inches) 5.16 in.
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 4.934 W x 7.186 H
    • Use With 1/2 in. Lap Size Siding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical 1-Gang non-metallic 5.16 in. deep outdoor IN BOX with white in-use weatherproof cover for retrofit 1/2 in. lap size siding.
    • Horizontal orientation
    • Siding lap size: 1/2"
    • No gaskets required
    • Cover is removable for easier device installation
    • Installs in wall, so less shows outside
    • One-piece assembly replaces the installation of an eletrical box, siding block and bubble cover assembly
    • Includes: Box with weatherproof-in-use extra-duty cover, installed bug plugs, siding profile adapter plate, (1) standard duplex and (1) standard GFCI face plate, (2) sets installation screws, (1) NM cable connector and (2) rolls of caulk