Graybar Vendor LT-FLEX-NM-1-100FT Non-Metallic Liquidtight Flexible Conduit | Graybar Store
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit - LT-FLEX-NM-1-100FT
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-FLEX-NM-1-100FT
    SKU: 95045565
    $143.84
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:100 ft.
    Inner Diameter:1.041 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-FLEX-NM-1-100FT
    • Inner Diameter 1.041 in.
    • Length 100 ft.
    • Materials PVC
    • Temperature Rating -4 to 176 degree F
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Non-metallic 1 inch liquidtight flexible conduit, length 100 ft.